COUPLING,PUSH TO CONNECT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,PUSH TO CONNECT,1 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F863
  • Mfr. Model # U020LF
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Temp. Range 0 to 200 Degrees F
  • Item Coupling
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Gasket Material EPDM
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Tube Size 1"
  • Compliance Certified for Potable Water Use
  • Specific Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list