Skip Content
COUPLING PLUG 3/8FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING PLUG 3/8FPT

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXD2F3
  • Mfr. Model # D2F3
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Finish Trivalent Chrome
  • Item Industrial Female Plug
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 27 CFM
  • Colour Code Silver
  • Standards MIL-C-4109F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Seals Buna-N
  • Quick Connect Air Coupling Pipe Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list