Skip Content
COUPLING PLUG 3/8 MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING PLUG 3/8 MNPT

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXD2M3
  • Mfr. Model # D2M3
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Finish Trivalent Chrome
  • Item Industrial Male Plug
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 27 CFM
  • Colour Code Silver
  • Standards MIL-C-4109F
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Seals - Quick Connect Air Couplings Buna-N
  • Pipe Size - Quick Connect Air Couplings 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list