COUPLING PIPE FM 1-1/4IN-11-1/2UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING PIPE FM 1-1/4IN-11-1/2UNF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0202-20-20
  • Mfr. Model # 0202-20-20
  • UNSPSC # 31163001
  • CATALOGUE PAGE # 3152
  • Shipping Weight 1.0 lbs

Product Details

NPTF female hydraulic union style 0202, 1-1/4 inch thread.

Technical Specs

  • Item Pipe Coupling
  • Length (In.) 1.94
  • Fitting Thread Size 1 1-1/4"-11
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Female NPT
  • Standards SAE 140138

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list