COUPLING,PF,3/4 X 1/2,POLYSULFONE,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,PF,3/4 X 1/2,POLYSULFONE,W

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F352
  • Mfr. Model # 18F352
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Coupling
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061, AB 1966
  • Colour White
  • Compliance Certified For Use in Potable Water Applications
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Fitting Connection Type Tube x Tube
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Tube Fitting Material Polysulfone
  • Temp. Range 180 Degrees F
  • Max. Pressure 250 PSI
  • Tube Size 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list