Skip Content
COUPLING,PF,1/2 X 1/2,POLYSULFONE,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,PF,1/2 X 1/2,POLYSULFONE,W

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F351
  • Mfr. Model # 18F351
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Compliance AB 1953
  • Item Coupling
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Colour White
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Tube x Tube
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polysulfone
  • Temp. Range 180 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list