COUPLING,OLDHAM STYLE INSERT,OD 0.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,OLDHAM STYLE INSERT,OD 0.9

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYP4
  • Mfr. Model # 1CYP4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Polyacetel
  • Item Motion Control Coupling
  • Length through Bore (In.) -
  • Keyway (In.) -
  • Material Polyacetel
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 176
  • Min. Bore (In.) -
  • Outside Dia. (In.) 0.984
  • Outside Dia. (mm) 25
  • Overall Length (In.) -
  • Overall Length (mm) -
  • Screw Size (In.) -
  • Torque (In.-Lbs.) 17.7
  • Max. Parallel Misalignment (In.) 0.080
  • Disc Type Polyacetel Insert
  • Style Oldham Clamp Style Insert
  • Screw Type -
  • Max. RPM 6100
  • Size MOL25
  • Lubrication -
  • Min. Bore (mm) -
  • Max. Angular Misalignment 3 Degrees
  • Max. Bore (mm) -
  • Setscrew Location -
  • Screw Size (mm) -
  • Bore Dia. 0.472"
  • Length through Bore (mm) -
  • Hub Dia. 0.984"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list