COUPLING,OLDHAM COUPLING DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING,OLDHAM COUPLING DISC

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ANV4
  • Mfr. Model # 2ANV4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) -
  • Material Acetal
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 150
  • Max. Bore (In.) -
  • Outside Dia. (In.) 1.625
  • Outside Dia. (mm) 41.30
  • Overall Length (mm) -
  • Overall Length (In.) -
  • Screw Size (In.) -
  • Style Oldham Coupling Disc
  • Size -
  • Max. RPM 4500
  • Max. Parallel Misalignment (In.) 0.010
  • Torque (In.-Lbs.) 130.00
  • Max. Axial Misalignment (In.) +/-.006
  • Lubrication -
  • Disc Type Acetal
  • Screw Type -
  • Setscrew Location -
  • Max. Angular Misalignment 0.5 Degrees
  • Min. Bore (mm) -
  • Max. Bore (mm) -
  • Length through Bore (mm) -
  • Screw Size (mm) -
  • Keyway (mm) -
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.008
  • Clearance Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list