Skip Content
COUPLING,OLDHAM COUPLING DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,OLDHAM COUPLING DISC

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ANU4
  • Mfr. Model # 2ANU4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Motion Control Coupling
  • Finish Plain
  • Keyway (In.) -
  • Material Nylon
  • Length through Bore (In.) -
  • Max. Bore (In.) -
  • Min. Bore (In.) -
  • Overall Length (In.) -
  • Outside Dia. (In.) 1.000
  • Max. Temp. Range (F) 130
  • Outside Dia. (mm) 25.40
  • Overall Length (mm) -
  • Screw Size (In.) -
  • Size -
  • Style Oldham Coupling Disc
  • Torque (In.-Lbs.) 10.00
  • Max. Parallel Misalignment (In.) 0.008
  • Max. Axial Misalignment (In.) +/-.004
  • Max. RPM 4500
  • Screw Type -
  • Disc Type Nylon
  • Lubrication -
  • Max. Angular Misalignment 0.5 Degrees
  • Min. Bore (mm) -
  • Max. Bore (mm) -
  • Screw Size (mm) -
  • Setscrew Location -
  • Length through Bore (mm) -
  • Clearance Dia. (In.) -
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.126
  • Keyway (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list