Skip Content
COUPLING,OLDHAM COUPLING DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,OLDHAM COUPLING DISC

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ANU1
  • Mfr. Model # 2ANU1
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Motion Control Coupling
  • Keyway (In.) -
  • Finish Plain
  • Length through Bore (In.) -
  • Material Acetal
  • Max. Bore (In.) -
  • Max. Temp. Range (F) 150
  • Outside Dia. (mm) 25.40
  • Outside Dia. (In.) 1.000
  • Screw Size (In.) -
  • Overall Length (In.) -
  • Overall Length (mm) -
  • Size -
  • Min. Bore (In.) -
  • Max. Axial Misalignment (In.) +/-.004
  • Max. RPM 4500
  • Torque (In.-Lbs.) 42.00
  • Style Oldham Coupling Disc
  • Max. Parallel Misalignment (In.) 0.008
  • Screw Type -
  • Disc Type Acetal
  • Min. Bore (mm) -
  • Setscrew Location -
  • Max. Angular Misalignment 0.5 Degrees
  • Max. Bore (mm) -
  • Screw Size (mm) -
  • Length through Bore (mm) -
  • Lubrication -
  • Keyway (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.033
  • Clearance Dia. (In.) -
  • Clearance Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list