Skip Content
COUPLING,OLDHAM COUPLING DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,OLDHAM COUPLING DISC

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ANT4
  • Mfr. Model # 2ANT4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Motion Control Coupling
  • Keyway (In.) -
  • Length through Bore (In.) -
  • Material Acetal
  • Max. Bore (In.) -
  • Min. Bore (In.) -
  • Max. Temp. Range (F) 150
  • Outside Dia. (In.) 0.750
  • Overall Length (In.) -
  • Overall Length (mm) -
  • Outside Dia. (mm) 19.10
  • Screw Size (In.) -
  • Size -
  • Torque (In.-Lbs.) 20.00
  • Style Oldham Coupling Disc
  • Max. RPM 4500
  • Max. Parallel Misalignment (In.) 0.008
  • Max. Axial Misalignment (In.) +/-.004
  • Screw Type -
  • Disc Type Acetal
  • Lubrication -
  • Max. Angular Misalignment 0.5 Degrees
  • Setscrew Location -
  • Min. Bore (mm) -
  • Screw Size (mm) -
  • Max. Bore (mm) -
  • Clearance Dia. (In.) -
  • Keyway (mm) -
  • Length through Bore (mm) -
  • Clearance Dia. (mm) -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.043

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list