COUPLING,MALLEABLE IRON ,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLING,MALLEABLE IRON ,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP09
  • Mfr. Model # 3LP09
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.25 lbs

Product Details

3 piece malleable iron coupling, plated for rigid conduit, conduit size 1 inch.

Technical Specs

  • Item Insulated Compression Connector, Three-piece
  • Conduit Trade Size 1"
  • Conduit Fitting Type Coupling
  • For Conduit Type Rigid
  • Conduit Fitting Material Malleable Iron
  • For Use With Rigid Conduit
  • Overall Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list