Skip Content
COUPLING MALE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING MALE 1IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXP4M8
  • Mfr. Model # P4M8
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Application On End of Hose or Pipe, Water or Air
  • Item Coupler Plug
  • Finish Trivalent Chrome
  • Temp. Range -40 - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Thor
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Seals - Quick Connect Air Couplings Buna-N
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Max. Flow 250 cfm
  • Pipe Size - Quick Connect Air Couplings 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list