Skip Content
COUPLING M/HEAD X HOSE END 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING M/HEAD X HOSE END 3/4IN

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXN4S6
  • Mfr. Model # N4S6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Max. Flow 204 cfm
  • Application On End of Hose or Pipe
  • Item Quick Coupler Plug
  • Interchange Type - Quick Connect Air Couplings Bowes
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Body Size - Quick Connect Air Couplings 1/2"
  • Barb Size - Quick Connect Air Couplings 3/4"
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Seals - Quick Connect Air Couplings Buna-N
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list