COUPLING LINK,7/32 BODY SIZE,GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLING LINK,7/32 BODY SIZE,GRADE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DND3
  • Mfr. Model # 1DND3
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Coupling Link
  • Working Load Limit 2100 lb.
  • Finish natural grey
  • Material Forged Steel
  • Grade 80
  • Standards ANSI B30.9, OSHA
  • Trade Size 7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list