Skip Content
COUPLING LINK,1/2 BODY SIZE,GRADE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING LINK,1/2 BODY SIZE,GRADE 8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DND5
  • Mfr. Model # 1DND5
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1900
  • Shipping Weight 0.6 lbs

Product Details

Build chain slings to meet specific application needs and requirements. Chain is heat treated and 100 percent proof tested. Components meet ANSI B30.9 and OSHA standards.

Technical Specs

  • Finish Natural Gray
  • Item Coupling Link
  • Grade 80
  • Trade Size 3/8"
  • Material Forged Steel
  • Standards ANSI B30.9, OSHA
  • Working Load Limit 7100 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list