Skip Content
COUPLING ID 3.95X3.95 IN FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING ID 3.95X3.95 IN FLEXIBLE

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDC9
  • Mfr. Model # 3HDC9
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Inside Dia. 3.95"
  • Item Flexible Coupling
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Specific Fitting Shape Coupling
  • Fitting Length 4"
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3" x 3"
  • Band Material 300 Stainless Steel
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list