Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JSHY10-8
  • Mfr. Model # 1JSHY10-8
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 1JSHY (HY-OFT), female Seal-Lok(R) swivel straight, long, ISO 12151-1-SWSB, 1/2 inch inside diameter hose to 1 inch-14 o-ring face seal.

Technical Specs

  • Hydraulic Fitting Thread Type Female Seal Lock
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1/2"
  • Fitting Material Steel
  • Length (In.) 1/4 -1-1/4
  • Item Hydraulic Hose Fitting
  • Standards ISO 12151-1 - SWSB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list