COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JS71-16-12
  • Mfr. Model # 1JS71-16-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 1JSBW (BW-OFT), female Seal-Lok(R) swivel straight, long, 3/4 inch inside diameter hose to 1-7/16 inches-12 female swivel o-ring face seal.

Technical Specs

  • Hydraulic Hose I.D. 3/4"
  • Hydraulic Fitting Thread Type Female Seal Lock
  • Fitting Shape Straight
  • Item Hydraulic Hose Fitting
  • Length (In.) 3/8 - 2
  • Standards ISO 12151-1 - SWSB
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list