Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J943-6-4
  • Mfr. Model # 1J943-6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 0.16 lbs

Product Details

Style 1J943. Female Seal-Lok(R) swivel - 90 degree elbow - short drop.

Technical Specs

  • Hydraulic Hose I.D. 1/4"
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 2
  • Fitting Material Steel
  • Standards SAE 100 R2
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 11/16"-16
  • Hose Dash Size 4
  • Hydraulic Fitting Connection Type Crimpable
  • Finish Zinc

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List