Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J743-20-16
  • Mfr. Model # 1J743-20-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.0 lbs

Product Details

Style 1J743. Female Seal-Lok(R) swivel - 45 degree elbow.

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 2
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list