COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11871-24-24
  • Mfr. Model # 11871-24-24
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic couplings. Style 11871. SAE code 61 flange head - 67-1/2 degree elbow.

Technical Specs

  • Fitting Shape 67.5 Degrees Elbow
  • Hydraulic Hose I.D. 1-1/2"
  • Standards ISO 12151-3
  • Item Hydraulic Hose Fitting
  • Length (In.) 6.2
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list