Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11778-12-12
  • Mfr. Model # 11778-12-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

SAE Code 61 Flange Head - 45 Degrees Elbow.

Technical Specs

  • Hydraulic Hose I.D. 3/4"
  • Fitting Shape 45 Degrees Elbow
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting
  • Standards ISO 12151-3
  • Length (In.) 4.67

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list