COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10543-20-20
  • Mfr. Model # 10543-20-20
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male sae straight thread with o-ring - rigid

Technical Specs

  • Hydraulic Hose I.D. 1-1/4"
  • Hydraulic Fitting Thread Size 1-5/8"-12
  • Hydraulic Fitting Thread Type Male SAE
  • Fitting Shape Straight
  • Item Hydraulic Hose Fitting
  • Finish Chromium-6 Free
  • Fitting Material Steel
  • Length (In.) 3.69

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list