Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10371-10-8
  • Mfr. Model # 10371-10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3146
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 103BW (BW-MJ), male JIC 37 degree rigid, straight, 1/2 inches inside diameter hose to 7/8 inches-14 37 degree rigid male.

Technical Specs

  • Fitting Shape 37 Degrees Elbow
  • Hydraulic Hose I.D. 1/2"
  • Hydraulic Fitting Thread Type Male JIC
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list