Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10343-10-10
  • Mfr. Model # 10343-10-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male JIC 37 degree - rigid.

Technical Specs

  • Dash Size 10
  • Fitting Type Straight
  • Finish Chromium-6 Free
  • Hose (In.) 5/8
  • Item Hydraulic Hose Fitting
  • Type Crimp, Male JIC
  • Length (In.) 3.03
  • SAE Flare Size (In.) 5/8
  • JIC Thread (In.) 7/8-14
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Fitting Shape Straight
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Hose I.D. 5/8"
  • Hose Dash Size 10
  • Hydraulic Fitting Thread Type Male JIC
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 7/8"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list