Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE102HY16-16
  • Mfr. Model # 102HY16-16
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 102HY (HY-FF), female NPTF pipe rigid, straight, 1 inch inside diameter hose to 1 inch-11-1/2 rigid female NPTF.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Female NPTF
  • Hydraulic Hose I.D. 1"
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list