Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-4-6
  • Mfr. Model # 10143-4-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.14 lbs

Product Details

Male NPTF pipe - rigid.

Technical Specs

  • Dash Size 4
  • Finish Chromium-6 Free
  • Fitting Type Straight
  • Hose (In.) 3/8
  • Length (In.) 2.28
  • Item Hydraulic Hose Fitting
  • Type Crimp, Male NPT
  • Thread NPT 1/4-18
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Thread Angle (Deg.) 60
  • Hose Dash Size 4
  • Hydraulic Hose I.D. 3/8"
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male NPT
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Size 1/4"-18
  • For Use With Hose Series 302, 451

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list