Skip Content
COUPLING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-2-4
  • Mfr. Model # 10143-2-4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Chromium-6 Free
  • Length (In.) 1.8
  • Item Hydraulic Hose Fitting
  • Standards SAE 100 R2
  • Fitting Material Steel
  • Thread Angle (Deg.) 60
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Size 1/8"-27
  • For Use With Hose Series 302, 451
  • Hydraulic Hose I.D. 1/4"
  • Hydraulic Fitting Thread Type Male NPT
  • Hose Dash Size 4
  • Hydraulic Fitting Connection Type Crimpable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list