Skip Content
COUPLING HYD SWVL FE M FLARE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYD SWVL FE M FLARE 3/8IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE108HY6-6
  • Mfr. Model # 108HY6-6
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 108HY (HY-FA), female SAE 45 degree swivel, straight, 3/8 inch inside diameter hose to 5/8 inch-18 female swivel.

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Female SAE
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Length (In.) 2.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list