Skip Content
COUPLING HYD SWVL FE M 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYD SWVL FE M 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE106HY12-8
  • Mfr. Model # 106HY12-8
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 106HY (HY-FJ), female JIC 37 degree swivel, straight, 1/2 inch inside diameter hose to 37 degree 1-1/16 inches-12 swivel female.

Technical Specs

  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Fitting Shape 37 Degrees Elbow
  • Hydraulic Hose I.D. 1/2"
  • Item Hydraulic Hose Fitting
  • Length (In.) 3.05
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list