Skip Content
COUPLING HYD RIGID M ALE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYD RIGID M ALE 3/8IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE111HY6-6
  • Mfr. Model # 111HY6-6
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 111HY (HY-MV, HY-MH, HY-MM), male ferulock flareless rigid, straight, 24 cone with nut and ferrule, 3/8 inch inside diameter hose to 9/16 inch-18 female swivel.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Hose I.D. 3/8"
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Length (In.) 2.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list