COUPLING HYD RIGID M ALE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYD RIGID M ALE 1IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE101HY12-16
  • Mfr. Model # 101HY12-16
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 101HY (HY-MP), male NPTF pipe rigid, straight, 1 inch inside diameter hose to 3/4 inch-4 rigid male NPTF.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male NPTF
  • Hydraulic Hose I.D. 1"
  • Fitting Material Steel
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list