Skip Content
COUPLING HYD RIGID F EM 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYD RIGID F EM 1/4IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE102HY4-4
  • Mfr. Model # 102HY4-4
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 102HY (HY-FF), female NPTF pipe rigid, straight, 1/4 inch inside diameter hose to 1/4 inch-18 rigid female NPTF.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1/4"
  • Hydraulic Fitting Thread Type Female NPTF
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list