Skip Content
COUPLING HYD O-RING  FACE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYD O-RING FACE 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JSHY8-8
  • Mfr. Model # 1JSHY8-8
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 1JSHY (HY-OFT), female Seal-Lok(R) swivel straight, long, ISO 12151-1-SWSB, 1/2 inch inside diameter hose to 13/16 inch-16 o-ring face seal.

Technical Specs

  • Hydraulic Fitting Thread Type Female Seal Lock
  • Hydraulic Hose I.D. 1/2"
  • Fitting Shape Straight
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 -1-1/4
  • Fitting Material Steel
  • Standards ISO 12151-1 - SWSB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list