Skip Content
COUPLING HYD CRIMP R IGID MALE 3/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HYD CRIMP R IGID MALE 3/8I

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE105HY6-6
  • Mfr. Model # 105HY6-6
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 105HY (HY-RA), male SAE straight thread with o-ring, rigid, straight, 3/8 inch inside diameter hose to 9/16 inch-18 rigid male o-ring boss. Note: O-ring is not compatible with phosphate ester fluids.

Technical Specs

  • Fitting Shape Straight
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Male SAE
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Length (In.) 2.38

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list