COUPLING HYD CRIMP R IGID 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HYD CRIMP R IGID 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE105HY10-8
  • Mfr. Model # 105HY10-8
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 105HY (HY-RA), male SAE straight thread with o-ring, rigid, straight, 1/2 inch inside diameter hose to 7/8 inch-14 rigid male o-ring boss. Note: O-ring is not compatible with phosphate ester fluids.

Technical Specs

  • Hydraulic Hose I.D. 1/2"
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male SAE
  • Hydraulic Fitting Connection Type Crimpable
  • Fitting Material Steel
  • Length (In.) 2.66
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list