Discontinued with Replacement
COUPLING HALF FORGED SCRD 3M 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COUPLING HALF FORGED SCRD 3M 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MHC34
  • Mfr. Model # FSS3MHC34
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs
Suggested Replacement Product
HALF COUP 3/4 IN THRDED BLK STEEL

Your Price: NA

Product Details

Half Coupling. Forged fitting 3000 lb, SCRD connection. 3/4 in.

Technical Specs

  • Pipe Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list