Skip Content
Discontinued with Replacement
COUPLING HALF FORGED S/W 3M 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING HALF FORGED S/W 3M 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MHC34
  • Mfr. Model # FSSW3MHC34
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
HALF COUP 3/4 IN SCKT WELD STEEL

Price: NA

Product Details

Half Coupling. Forged fitting 3000 lb, S/W connection. 3/4 in.

Technical Specs

  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type Socket Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list