Skip Content
Discontinued with Replacement
COUPLING HALF FORGE SCRD 3M 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING HALF FORGE SCRD 3M 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MHC112
  • Mfr. Model # FSS3MHC112
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs
Suggested Replacement Product
HALF COUP 1 1/2 IN THRDED STEEL

Price: NA

Product Details

Half Coupling. Forged fitting 3000 lb, SCRD connection. 1-1/2 in.

Technical Specs

  • Pipe Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list