Skip Content
COUPLING HALF 316SS 150 SCRD 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COUPLING HALF 316SS 150 SCRD 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SHC14
  • Mfr. Model # S316SHC14
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Class 150 316 stainless steel half coupling, 1/4 in.

Technical Specs

  • Item Half Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Connection Type Screwed
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Half Coupling
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List