COUPLING HALF 316 150 SCRD 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING HALF 316 150 SCRD 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SHC112
  • Mfr. Model # S316SHC112
  • UNSPSC # 40174005
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.26 lbs

Product Details

Class 150 316 stainless steel half coupling, 1-1/2 in.

Technical Specs

  • Item Half Coupling
  • Type 316 SS
  • Max. Working Pressure (PSI) 300 PSI
  • Material of Construction 316 Stainless Steel
  • Standards MSS-SP-114 Class 150 , ASME B1.20.1, ASTM-A-351

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list