Skip Content
COUPLING HALF 304SS 150 SCRD 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING HALF 304SS 150 SCRD 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SHC2
  • Mfr. Model # S304SHC2
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

Class 150 schedule 40 stainless steel half coupling, 2 in.

Technical Specs

  • Item Half Coupling
  • Standards ASTM-A-351, ANSME B1.20.1, MSS-SP-114
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Basic Fitting Shape Coupling
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Half Coupling
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list