Skip Content
COUPLING HALF 304 150 SCRD 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HALF 304 150 SCRD 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SHC114
  • Mfr. Model # S304SHC114
  • UNSPSC # 40142315
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.38 lbs

Product Details

Class 150 schedule 40 stainless steel half coupling, 1-1/4 in.

Technical Specs

  • Item Half Coupling
  • Specific Fitting Shape Half Coupling
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list