Skip Content
COUPLING HALF 1/2IN MNPT 500PSI WP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING HALF 1/2IN MNPT 500PSI WP

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBSTN4M
  • Mfr. Model # BSTN4M
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker ST Series
  • Locking Mechanism Ball
  • Bearing Material Stainless Steel
  • Parker Interchange BST-N4M
  • Max. Pressure 2,200 PSI
  • Coupler Flow Rate 12.0 gpm
  • Coupler Interchange Type ST
  • Coupler Body Material Brass
  • Coupler Connection Type MNPT
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker ST Series
  • Length 1-61/64"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type MNPT
  • Coupler Body Size 1/2"
  • Coupler Finish Plain
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list