Skip Content
COUPLING,GROUND JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING,GROUND JOINT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3LZ39
  • Mfr. Model # 3LZ39
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ground Joint Coupling
  • Includes Hose Shank Stem, Female Thread Wing Nut, Male Wing Nut Thread and Female NPT Spud
  • Size (In.) 1/2
  • Max. Temp. 450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list