Skip Content
COUPLING FORGED SCRD 3M 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUPLING FORGED SCRD 3M 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MCO34
  • Mfr. Model # FSS3MCO34
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.46 lbs

Product Details

Coupling. Forged fitting 3000 lb, SCRD connection, 3/4 in.

Technical Specs

  • Connection Type SCRD
  • Pipe Size 3/4"
  • Item Coupling
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type Screwed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list