COUPLING FORGED SCRD 3M 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUPLING FORGED SCRD 3M 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MCO12
  • Mfr. Model # FSS3MCO12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.31 lbs

Product Details

Coupling. Forged fitting 3000 lb, SCRD connection, 1/2 in.

Technical Specs

  • Item Coupling
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list