Skip Content
Discontinued with Replacement
COUPLING FORGED S/W 3000LB 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING FORGED S/W 3000LB 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MCO1
  • Mfr. Model # FSSW3MCO1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs
Suggested Replacement Product
COUP 1 IN SCKT WELD BLACK STEEL

Price: NA

Product Details

Coupling. Forged fitting 3000 lb, S/W connection, 1 in.

Technical Specs

  • Pipe Size 1"
  • Connection Type Socket Weld
  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List