Skip Content
Discontinued with Replacement
COUPLING FORGED S/W 3000LB 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUPLING FORGED S/W 3000LB 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MCO112
  • Mfr. Model # FSSW3MCO112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
COUP 1 1/2 IN SCKT WELD BLK STEEL

Price: NA

Product Details

Coupling. Forged fitting 3000 lb, S/W connection, 1-1/2 in.

Technical Specs

  • Connection Type Socket Weld
  • Pipe Size 1-1/2"
  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list